Vici Metronics GC501X Gas monitor/alarm, integral oxygen sensor, 0 to 100%

Representative image only.
Vici Metronics Mfr # GC501X – Item # EW-10109-99
  • 6 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Battery Type1 x 9V battery
  • Height (in)5 1/4
  • Width (in)2 1/2
  • Depth (in)1 1/4
  • DescriptionGas monitor/alarm, integral oxygen sensor, 0 to 100%
  • Warranty6 month
6 Month Warranty

Key Features

  • 6 month warranty

More About this Item

A complete range of small, portable monitors/alarms for the detection of O2 and toxic gases, such as CO, H2S, SO2, NOx, & NO2. Ideally suited as a personal monitor for field use, each unit is dedicated for the continuous measurement and alarm of a particular gas.

FEATURES


  • Pocket-size, light weight
  • Continuously monitors and displays concentrations on LCD
  • Audible and visual alarms
  • Operates on a single 9 volt battery
  • Wide temperature operating range
  • Uses GCI electrochemical sensors
  • Large LCD display

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat