VistaLab 2028 Individual Pyro-Free Sterile Pipette Tips, Large 200/Pk

Representative image only.
VistaLab Mfr # 2028 – Item # EW-06199-77

$66.50USD / Pkg of 200

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • Max Volume (µL)1250
  • Min Volume (µL)25
  • Min Volume (mL)0.025
  • Max Volume (mL)1.25
  • Min Dispensing (mL)0.025
  • Max Dispensing (mL)1.25
  • Overall Length (in)3.39
  • Overall Length (mm)86.2
  • DescriptionIndividual Pyro-Free Sterile Pipette Tips, Large 200/Pk

More About this Item

Choose from standard, sterile, pyrogen-free, and trace metal certified pipette tips.

VistaTips are pyrogen-free, sterile, and individually-wrapped pipette tips.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat