VistaLab VistaRak™ Pipette Tips, Sterile, RNase/DNase Free, 25 µL; 192 Tips x 5 Racks

Representative image only.
VistaLab Mfr # 4060-1032 – Item # EW-06197-76
Maximize performance and benefits of your pipette
  • Tips made of 100% pure virgin polypropylene
  • Save space—192 tips per rack with a footprint of just 4.5” x 6”
  • 1 year warranty

PRODUCT OPTIONS

$93.00USD / Case of 960

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • Max Volume (µL)25
  • Min Volume (µL)0.2
  • Overall Length (in)1.7
  • Overall Length (mm)43.2
  • Tip StyleMicro; RNase/DNase Free
  • Wetted MatterialPolypropylene
  • Filter TypeNot Filtered
  • Package OfRacks; 960/Pk
  • Compatible withOvation ESC, E8, E12, QS, M, F1, & F2 Pipettors
  • DescriptionPipette Tips, Sterile, RNase/DNase Free, 25 µL; 192 Tips x 5 Racks
  • Warranty1 year
1 Year Warranty

Key Features

  • Tips made of 100% pure virgin polypropylene
  • Save space—192 tips per rack with a footprint of just 4.5” x 6”
  • 1 year warranty

More About this Item

VistaRak™ polypropylene (PP) pipette tips contain 192 tips in convenient 16 x 12 multichannel layout in a hinged box with a small footprint of just 4.5” x 6”. Each model contains 5 racks of 192 tips. Tips are compatible with VistaLab™ Ovation and MLA model pipettors.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat