VistaLab VistaStak™ Pipette Tips, Non-Sterile, 25 µL; 192 Tips x 3 Layers

Representative image only.
VistaLab Mfr # 4060-9024 – Item # EW-06197-73
VistaStak™ style reduces lab bench clutter by combining multiple layers into one rack
  • Tips made of 100% pure virgin polypropylene
  • Environmentally friendly design uses less plastic
  • Save space—192 tips per layer with a footprint of just 4.5” x 6”
  • Each layer is securely locked to a lower layer for exceptional stability
  • 1 year warranty

PRODUCT OPTIONS

$48.00USD / Pkg of 576

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)25
  • Min Volume (µL)0.2
  • Overall Length (in)1.7
  • Overall Length (mm)43.2
  • Wetted MatterialPolypropylene
  • Package Of3 Layer Rack; 576/Pk
  • Compatible withOvation ESC, E8, E12, QS, M, F1, & F2 Pipettors
  • DescriptionPipette Tips, Non-Sterile, 25 µL; 192 Tips x 3 Layers
  • Warranty1 year
1 Year Warranty

Key Features

  • Tips made of 100% pure virgin polypropylene
  • Environmentally friendly design uses less plastic
  • Save space—192 tips per layer with a footprint of just 4.5” x 6”
  • Each layer is securely locked to a lower layer for exceptional stability
  • 1 year warranty

More About this Item

VistaStak™ polypropylene (PP) pipette tips come in a stacked rack layout. Each layer of this unique design features a hinged lock to the next lower layer with a reusable hinged top for each later as it’s uncovered. 250 and 1250 µL tips are compatible with VistaLab™ Ovation and MLA model pipettors. 25 µL tips are only compatible with VistaLab™ Ovation model pipettors.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat