VistaLab 9022 Trace Metal Cert Stacked Rack Pipette Tips, Small; 5 Racks x 200 Tips

Representative image only.
VistaLab Mfr # 9022 – Item # EW-06199-87

$80.50USD / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)250
  • Min Volume (µL)2
  • Min Volume (mL)0.002
  • Max Volume (mL)0.25
  • Min Dispensing (mL)0.002
  • Max Dispensing (mL)0.25
  • Overall Length (in)2.16
  • Overall Length (mm)54.8
  • DescriptionTrace Metal Cert Stacked Rack Pipette Tips, Small; 5 Racks x 200 Tips

More About this Item

Choose from standard, sterile, pyrogen-free, and trace metal certified pipette tips.

These eco-friendly stacked rack pipette tips are trace-metal certified for your trace metal analysis applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat