VistaLab Econo-Pak Bulk Pipette Tips, Large; 1000 Tips/Pk

Representative image only.
VistaLab Mfr # 4226 – Item # EW-06199-85
Maximize performance and benefits of your pipette
  • Tips provide a perfect fit every time
  • Chemically resistant polypropylene construction
  • Racks can be autoclaved
  • DNA/RNAse free

PRODUCT OPTIONS

$57.00USD / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)1250
  • Min Volume (µL)200
  • Min Volume (mL)0.2
  • Max Volume (mL)1.25
  • Min Dispensing (mL)0.2
  • Max Dispensing (mL)1.25
  • Overall Length (in)3.39
  • Overall Length (mm)86.2
  • Package OfBulk; 1000/pk
  • DescriptionPipette Tips, Large; 1000 Tips/Pk

Key Features

  • Tips provide a perfect fit every time
  • Chemically resistant polypropylene construction
  • Racks can be autoclaved
  • DNA/RNAse free

More About this Item

Econo-Pak polypropylene (PP) pipette tips come bulk packed in a bag—ideal for refilling racks for non-sterile applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat