VistaLab 1162C Fixed-Volume Pipette, 700 uL, Silver; Each

Representative image only.
VistaLab Mfr # 1162C – Item # EW-06199-07
Optimal accuracy and performance for routine tasks
  • Built-in tip ejector eliminates manual tip removal
  • Glove guard ensures user safety and won’t catch or tear during tip removal
  • Each pipete features an engraved serial number for quality control
  • This seal is compatible with cap 98721-12 sold separately
  • Seal has 0.035" thickness
  • Limited Lifetime Warranty

PRODUCT OPTIONS

$297.00USD / Each

$89.50 - $162.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought With…
VistaLab™ VistaRak™ Pipette Tips
$70.00 - $220.00USD / Case of 960

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)700
  • Max Volume (mL)0.7
  • Max Dispensing (mL)0.7
  • Accuracy (%)±1.00%
  • Precision (%)±0.86%
  • Overall Length (in)8.07
  • Overall Length (mm)205
  • Tip EjectorYes
  • Color CodeSilver
  • Compatible withVistaLab \"Large\" tips
  • DescriptionFixed-Volume Pipette, 700 uL, Silver; Each
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Built-in tip ejector eliminates manual tip removal
  • Glove guard ensures user safety and won’t catch or tear during tip removal
  • Each pipete features an engraved serial number for quality control
  • This seal is compatible with cap 98721-12 sold separately
  • Seal has 0.035" thickness
  • Limited Lifetime Warranty

More About this Item

These pipettes are made specifically for accuracy and precision, with proven reliability—the robust construction comes with a lifetime warranty. The built-in de-tipping mechanism saves you time when removing pipette tips.

All MLA D-Tipper pipettes are engraved with serial numbers to faciliate traceablilty and calibration reporting for easy quality control. These pipettors come factory calibrated and tested at 21.5°C ±2°C using distilled water. Pipette calibration volume can be changed using the calibration key (included).

The body of the pipette is color coded for easy volume identification. Slim tapered design enables access to narrow diameter tubes and is comfortable even for small hands. Smooth one-stroke action yields reproducible results and requires minimal exertion.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat