VistaLab 1113 Fixed-Volume Pipette, Silver, 400 uL; Each

Representative image only.
VistaLab Mfr # 1113 – Item # EW-06198-21
Ideal for a broad range of laboratory procedures requiring precision and accuracy
  • Choose from fixed volumes between 5 µL up to 1000 µL
  • Simple single-stroke procedure
  • Lower spring force minimizes muscle aches due to repetitive motion
  • 3-pack room divider panels dimensions with feet are 72" W x 66" H x 13.5" D
  • Limited Lifetime Warranty

PRODUCT OPTIONS

$234.00USD / Each

$89.50 - $162.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought With…
VistaLab™ VistaRak™ Pipette Tips
$70.00 - $220.00USD / Case of 960

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)400
  • Max Volume (mL)0.4
  • Max Dispensing (mL)0.6
  • Accuracy (%)±1.00%
  • Precision (%)±0.50%
  • Overall Length (in)7.48
  • Overall Length (mm)190
  • Color CodeSilver
  • Compatible withVistaLab \"Large\" tips
  • DescriptionFixed-Volume Pipette, Silver, 400 uL; Each
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Choose from fixed volumes between 5 µL up to 1000 µL
  • Simple single-stroke procedure
  • Lower spring force minimizes muscle aches due to repetitive motion
  • 3-pack room divider panels dimensions with feet are 72" W x 66" H x 13.5" D
  • Limited Lifetime Warranty

More About this Item

The MLA Precision pipettes are calibrated “to deliver” (TD) pipettes, use air-displacement, and require manual de-tipping. They come factory calibrated and tested at 21.5°C ±2°C using distilled water. Pipettors consistently deliver the calibrated volume whenever the plunger is fully depressed. Calibration volume can be changed using the calibration key (included).

Pipettors are color-coded for easy identification and come with the stated volume engraved onto the piston assembly. Engineered with aluminum alloy and stainless steel, these pipettors withstand years of use and provide exceptional performance for a wide range of fluids, including dense or viscous samples.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat