VistaLab 4060-2004 Pipette Tips, Small; 5 Racks x 192 Tips

Representative image only.
VistaLab Mfr # 4060-2004 – Item # EW-06197-71
Disposable polypropylene pipet/pipette/pipettor tips

PRODUCT OPTIONS

$60.00USD / Case of 192

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)250
  • Min Volume (µL)2
  • Min Volume (mL)0.002
  • Max Volume (mL)0.25
  • Tip Volume (mL)0.25
  • Min Dispensing (mL)0.002
  • Max Dispensing (mL)0.25
  • Overall Length (in)2.2
  • Overall Length (mm)54.8
  • Package OfRacks; 960/pk
  • DescriptionPipette Tips, Small; 5 Racks x 192 Tips

More About this Item

The VistaRak™ style contains 192 tips in a single 12 x 16 rack layout—especially convenient for multichannel pipettors.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat