VistaLab 4060-9025 Pipette Tips, Small; 1 Rack, 5 Layers x 192 Tips

Representative image only.
VistaLab Mfr # 4060-9025 – Item # EW-06197-74
Disposable polypropylene pipet/pipette/pipettor tips

PRODUCT OPTIONS

$63.50USD / Pkg of 576

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)250
  • Min Volume (µL)2
  • Min Volume (mL)0.002
  • Max Volume (mL)0.25
  • Tip Volume (mL)0.25
  • Min Dispensing (mL)0.002
  • Max Dispensing (mL)0.25
  • Overall Length (in)2.15
  • Overall Length (mm)54.8
  • Package OfQuintuple Layer Rack; 960/pk
  • DescriptionPipette Tips, Small; 1 Rack, 5 Layers x 192 Tips

More About this Item

The eco-friendly VistaStak™ style reduces lab bench clutter by combining multiple layers into one rack; each layer is securely locked to a lower layer for exceptional stability.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat