Walchem EZB11D1-PC Manual Control Pump with GFRPP head, 0.6 GPH, 115 VAC, 50/60 Hz

Representative image only.
Walchem Mfr # EZB11D1-PC – Item # EW-74126-00
Small pump cavity, two check valves, and high stroke frequency combine for superb self-priming and degassing properties
  • Pumps provide up to 360 strokes per minute for smooth, efficient operation
  • Pumps prime within seconds of being turned on; prime is maintained by two check valves (one on each side)
  • Pump housing is IP65 rated

PRODUCT OPTIONS

$429.40USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)38
  • Min Flow Rate (mL/min)0.13
  • Max Pressure (PSI)150
  • Suction Lift, Dry (in H₂O)60
  • Suction Lift, Dry (mm of H₂O)1524
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)0.9
  • Wetted MaterialsAlumina ceramic, fiberglass-reinforced polypropylene (GFRPP), fluoroelastomer, PTFE, PTFE bonded to EPDM
  • Inlet Connection3/8" OD tubing
  • Outlet Connection3/8" OD tubing
  • Repeatability±1%
  • Accuracy±1%
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Viscosity, Max (cP)100
  • Height (in)7.25
  • Width (cm)10.2
  • Length (in)7.5
  • Height (cm)18.4
  • Width (in)4
  • Length (cm)19.1
  • UL(US) Regulatory ApprovalYes
  • UL(Canada) Regulatory ApprovalYes
  • CSA Regulatory ApprovalYes
  • DescriptionManual Control Pump with GFRPP head, 0.6 GPH, 115 VAC, 50/60 Hz

Key Features

  • Pumps provide up to 360 strokes per minute for smooth, efficient operation
  • Pumps prime within seconds of being turned on; prime is maintained by two check valves (one on each side)
  • Pump housing is IP65 rated

More About this Item

Manual Control Pumps: These low-cost metering pumps are ideal for general applications. They feature manual adjustment of stroke frequency and fixed stroke length via a digital keypad (360:1 turndown). For easy access, control modules are detachable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat