Warren Rupp PB.25,TS3K. Air-Powered Double-Diaphragm PVDF Pump, Santoprene; 4 GPM

Representative image only.
Warren Rupp Mfr # PB 1/4 TS4K – Item # EW-74000-80
Move fluids with viscosities up to 11,000 cp
  • Air-powered motor eliminates sparking concerns associate with electrical pumps
  • Bolted pump design allows easy access to pump head for maintenance and maintains seal after repeated servicing
  • Non-metallic pumps are ideally suited for highly corrosive fluids intermittent/on-demand, portable low abrasive fluids, and suspended solids
  • Safely handles abrasive fluids and slurries — ideal for high-viscosity and shear sensitive materials
  • Encapsulated muffler provides excellent sound dampening

PRODUCT OPTIONS

$623.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)4
  • Max Flow Rate (LPM)15.1
  • Suction Lift Wet (in H₂O)120
  • Suction Lift Wet (mm of H₂O)3100
  • Suction Lift Wet (in Hg)8.8
  • Suction Lift Wet (mm Hg)537
  • Power (Air)Yes
  • Air Consumption (SCFM)6
  • Air Consumption (m³/hr)10.2
  • Max Air Inlet Pressure (PSI)100
  • Max Air Inlet Pressure (bar)6.9
  • Wetted MaterialsPVDF, Santoprene®, PTFE
  • Particulates, Max size dia (in)0.0312
  • Run DryYes
  • Max Particulates Size Diameter (cm)0.8
  • Max Temperature (° F)210
  • Min Temperature (° F)-12
  • Max Temperature (° C)98
  • Min Temperature (° C)10
  • Viscosity, Max (cP)11000
  • Duty Cycle ContinuousYes
  • Length (in)7
  • Height (in)7.8125
  • Width (in)5.5
  • Length (cm)17.78
  • Height (cm)19.84
  • Width (cm)13.97
  • DescriptionAir-Powered Double-Diaphragm PVDF Pump, Santoprene; 4 GPM

Key Features

  • Air-powered motor eliminates sparking concerns associate with electrical pumps
  • Bolted pump design allows easy access to pump head for maintenance and maintains seal after repeated servicing
  • Non-metallic pumps are ideally suited for highly corrosive fluids intermittent/on-demand, portable low abrasive fluids, and suspended solids
  • Safely handles abrasive fluids and slurries — ideal for high-viscosity and shear sensitive materials
  • Encapsulated muffler provides excellent sound dampening

More About this Item

These pumps can move high-viscosity fluids such as paint, sludge, and sewage. However, flow rate and pressure depends on the application. If you have questions about the compatibility of your high-viscosity fluid, call our Application Specialists for more information.
Order air filters/regulators to remove impurities from your air line and to help regulate working pressure. Combination air filter/regulators feature polypropylene filter, 0- to 160-psi gauge, and a polycarbonate bowl. Temperature range is 10 to 210°F (-12 to 98°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat