Washdown Duty NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp, 1800 RPM

Representative image only.
Item # EW-71009-15
Ideal for high humidity, wet environment, or high-pressure wash-down applications
  • 303 stainless steel fan guard
  • Frame, brackets, and conduit box are coated with USDA-approved white epoxy paint

$631.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Motor RPM (rpm)1800
  • Motor Frame Size56C
  • Motor Enclosure TypeWDN
  • Power (VAC)115 / 208 to 230
  • Power (Hz)60
  • Power (Phase)1
  • Length (in)10.69
  • Length (cm)27.15
  • Motor hp1/3
  • DescriptionWashdown Duty NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp, 1800 RPM

Key Features

  • 303 stainless steel fan guard
  • Frame, brackets, and conduit box are coated with USDA-approved white epoxy paint

More About this Item

Single-phase motors have a capacitor. Three-phase motors are rated for inverter duty.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat