Watlow DA10-24F0-0000 Power Controller; 18A/4-20mA/1 Ph/1 Control Leg/100-240VAC

Representative image only.
Mfr # DA10-24F0-0000 – Item # EW-89821-02
Solid-state power contactors in a compact rugged package
  • Touch safe terminal increase user’s safety
  • Faster switching with solid state — extends heater life
  • Environmentally safe mercury free
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Control Input mA4 to 20
  • Control Output 118 amps
  • Height (in)3.74
  • Width (in)1.77
  • Depth (in)3.86
  • Height (mm)94.996
  • Width (mm)44.958
  • Depth (mm)98.044
  • Power (VAC)100 to 240
  • DescriptionPower Controller; 18A/4-20mA/1 Ph/1 Control Leg/100-240VAC
  • Warranty3 Years
3 Year WarrantyUL Listed.

Key Features

  • Touch safe terminal increase user’s safety
  • Faster switching with solid state — extends heater life
  • Environmentally safe mercury free
  • 3 year warranty

More About this Item

The DIN-A-MITE product is a compact, DIN-rail mount solid-state power controller are capable of switching zero cross from 18 to 65 amps – depending on the model - into resistive heater loads. The two and three-pole DIN-A-MITE’s will fit within the same space as most three-pole MDRs 25 amps or greater. Its compact size means reduced panel space while the DIN-rail mounting offers quick installation. Touch-safe terminals and mercury free means a safer and a more environmentally friendly product. Other features include single phase, three phase-two leg, and three phase-three leg 120 to 660 VAC operation. Variable-time base, 4-20 mA process control or VAC/DC input contactor versions are available. Can be used in applications were you had previously used mercury, mechanical contactors or other competitive solid-state products.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat