Watson-Marlow 314DW Rapid Load Pump Head for 1.6 mm Wall Tubing, 4-Roller

Representative image only.
Watson-Marlow Mfr # 033.4451.000 – Item # UX-50130-15
Flip-top design provides fast and easy tubing changes
  • Accepts 1.6 mm wall tubing
  • Tubing placed in correct position and tension once top closes
  • Pump up to 2000 mL/min with three-roller pump head; up to 1200 mL/min with four-roller pump head
  • Add up to five extension pump heads*
  • Four-roller model is ideal for applications requiring high performance and less pulsation
  • 1 year warranty

PRODUCT OPTIONS

$279.00USD / Each
DON'T FORGET TO ORDER TUBING.

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Max Flow Rate (mL/min)1200
  • Min Flow Rate (mL/min)0.06
  • Housing MaterialGlass filled polypropylene, polyacrylamide—IXEF (PARA), stainless steel
  • Rollers4
  • Rotor MaterialElectroless nickel plated hardened steel, glass filled nylon
  • Tubing sizes acceptedStandard tubing with 1.6 mm wall and following bore sizes: 0.5, 0.8, 1.6, 3.2, 4.8, 6.4, 8 mm
  • Length (in)3.375
  • Width (in)2.0625
  • Height (in)3.25
  • Length (mm)85
  • Width (mm)53
  • Height (mm)82
  • DescriptionRapid Load Pump Head for 1.6 mm Wall Tubing, 4-Roller
  • Warranty1 year

Key Features

  • Accepts 1.6 mm wall tubing
  • Tubing placed in correct position and tension once top closes
  • Pump up to 2000 mL/min with three-roller pump head; up to 1200 mL/min with four-roller pump head
  • Add up to five extension pump heads*
  • Four-roller model is ideal for applications requiring high performance and less pulsation
  • 1 year warranty

More About this Item

These single-channel peristaltic pump heads accept 1.6 mm wall standard tubing and can pump up to 2000 mL/min. Pump heads are made of glass-filled polypropylene back; IXEF front; glass-filled nylon rotor, clamps, and mounting plate; and MoS2 filled nylon rollers, offering durability. Select the three-roller model for high-flow applications or four-roller model for high performance and less pulsation. Add up to five extension pump heads* depending on the type and size of your tubing.

*The number of extension pump head allowed depends on the type and size of tubing being used.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat