Wearwell 431 22968 Corrugated Safety Mats, 36" x 60", solid black

Representative image only.
Wearwell Mfr # 431 22968 – Item # EW-81850-52
Beveled edges prevent tripping
  • Tough rubber surface with buoyant rubber sponge base
  • Ideal for work stations and assembly lines
  • 3 year warranty

PRODUCT OPTIONS

$185.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialRubber
  • Thickness (in)0.5
  • Thickness (mm)13
  • Width (in)36
  • Length (in)60
  • Width (cm)91.44
  • Length (cm)152.4
  • ColorBlack
  • DescriptionCorrugated Safety Mats, 36\" x 60\", solid black
  • Warranty3 year
3 Year Warranty

Key Features

  • Tough rubber surface with buoyant rubber sponge base
  • Ideal for work stations and assembly lines
  • 3 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat