Wearwell 472 35015 Modular Antifatigue Mats, Grease-Resistant, 3 ft x 3 ft

Representative image only.
Wearwell Mfr # 472 35015 – Item # EW-81853-32
Interlocking, modular design allows coverage of any size work area.
  • Superior drainage capacity
  • Mats easily snap together to fit any configuration
  • Ideal for use in wet, dry, or greasy areas

$83.80USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialRubber
  • Thickness (in)0.5
  • Thickness (mm)13
  • Width (in)36
  • Length (in)36
  • Width (cm)91.44
  • Length (cm)91.44
  • ColorBlack
  • DescriptionModular Antifatigue Mats, Grease-resistant Mat, 3'x3'

Key Features

  • Superior drainage capacity
  • Mats easily snap together to fit any configuration
  • Ideal for use in wet, dry, or greasy areas

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat