Weksler BY2.5 2.5" Liquid Filled Pressure Gauge, 0 to 60 psi, Lower

Representative image only.
Ashcroft Mfr # BY12YPE4LW – Item # EW-68429-21
  • 1 year warranty

PRODUCT OPTIONS

$25.60USD / Each
$32.00USD / Each

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±3-2-3% full-scale (ANSI/ASME Grade B)
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)60
  • Liquid FillGlycerin
  • Wetted MaterialsBrass, bronze
  • Casestainless steel
  • Lens MaterialPlastic
  • Process Connection1/4\" NPT(M), lower
  • Unit Of Measurementpsi, kPa
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description2.5\" Liquid Filled Pressure Gauge, 0 to 60 psi, Lower
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

FEATURES

  • Available in 40mm, 50mm, 63mm and 100mm sizes
  • Stainless steel case and ring with plastic window
  • 1/8 NPT back connection available in 40mm size
  • 1/4 NPT lower and back connection available in 50mm
    and 63mm sizes
  • 1/4 NPT lower connection available in 100mm size
  • Dual scale dials with kPa in blue (outer scale); psi in black
    (inner scale); on white background
  • Panel mount kits available

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat