Welch 2034C-02 Vacuum Pump, PTFE, 9 torr, 21 L/min, 230V

Representative image only.
Welch Mfr # 2034C-02 – Item # EW-79206-45
Advanced Vapor Management System that increases pump life
  • All PTFE wetted materials
  • Perfect for high boiling point applications
  • Chemical duty
  • Convenient vacuum control
  • Easy operation and maintenance
  • 1 year warranty

PRODUCT OPTIONS

$2,653.00USD / Each
Include Tubing Today!

SPECS & DESCRIPTION

Specifications & Description

  • Head ConfigurationDual Heads
  • Wetted PartsPTFE, Kalrez®
  • Free-Air Capacity (CFM)0.9
  • Free-Air Capacity (LPM)25.5
  • Free-Air Capacity (LPH)1530
  • Max Flow Rate (CFM)0.88
  • Max Flow Rate (Liters/min)25
  • Max Vacuum (in Hg)28.3
  • Max Vacuum (mbar)54.9
  • Max Vacuum (mm Hg)41.2
  • Max Vacuum (torr)41.2
  • Noise Level (dB)53
  • Port Size1/4" hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)230
  • Power (amps)1.3
  • Power (Hz)50
  • Height (in)8.875
  • Length (in)13.875
  • Height (cm)22.54
  • Length (cm)35.24
  • Height (mm)225.4
  • Length (mm)352.4
  • Motor hp1/4
  • DescriptionVacuum Pump, PTFE, 9 torr, 21 L/min, 230V
  • Warranty1 year
1 Year Warranty

Key Features

  • All PTFE wetted materials
  • Perfect for high boiling point applications
  • Chemical duty
  • Convenient vacuum control
  • Easy operation and maintenance
  • 1 year warranty

More About this Item

Use DryFast vacuum pumps for precise, convenient solvent evaporations without oil mess. Portable and chemical resistant, DryFast PTFE diaphragm pumps provide excellent vapor flow and the right vacuum for top application performance. Perform rotary or centrifugal evaporations in minimal time with no sample foaming or bumping.

DryFast pumps use Advanced Vapor Management (AVM) to adjust vacuum levels to exact levels needed for optimal evaporation rates. The handy AVM knob fine-tunes vacuum while purging condensates from the diaphragm to maintain efficient pumping and extended diaphragm life.
DryFast achieves top vacuum performance with only one or two pumping heads (model dependent) – a design that promotes efficiency and low maintenance. Quiet, oil-free, PTFE / perfluoroelastomer contact surfaces.

9 torr DryFast models are ideal for rotary evaporation of solvents with B.P. up to 110o C at atmospheric pressure. Use 35 L/min model for larger evaporation flasks up to 10L. Use the 25 L/min model for flask evaporations to 2 L.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat