Weller WESD51 50-Watt Digital Soldering Station; 120 VAC

Representative image only.
Weller Mfr # WESD51 – Item # EW-97110-02
ESD safe to protect sensitive components
  • Designed for continuous production soldering
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min operating temperature (° F)350
  • Max operating temperature (° F)850
  • Min operating temperature (° C)177
  • Max operating temperature (° C)454
  • Power (VAC)120
  • Height (in)3.5
  • Width (in)4.5
  • Depth (in)6
  • Height (cm)8.89
  • Width (cm)11.43
  • Depth (cm)15.24
  • Description50-Watt Digital Soldering Station; 120 VAC
  • Warranty1 year
1 Year WarrantyUL Listed to Canadian safety standards.UL Listed.

Key Features

  • Designed for continuous production soldering
  • 1 year warranty

More About this Item

These soldering stations feature rapid temperature heat-up and recovery. Wireless temperature lockout prevents operators from raising temperatures higher than specified for applications. Reset station temperature readings to match tip sizes and styles with tip offset function. Slim, comfortable pen reduces operator fatigue during extended use. Station automatically powers down after 90 minutes of inactivity.
Model 97110-00 features an analog temperature dial.
Model 97110-02 features a digital LED for displaying tip temperatures and features a °F/C switch.
What’s included: power unit, soldering pen, screwdriver tip, stand and sponge.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat