Whatman 6878-2504 GD/X 25 mm Syringe Filters, 0.45 um PP; 150/Pk

Representative image only.
Whatman Mfr # 6878-2504 – Item # EW-29705-32
A unique, built-in prefilter aids in filtering even the most difficult samples
  • CYTIVA Whatman™ 25-mm GD/X Syringe Filters are designed to facilitate manual filtration of hard-to-filter samples greater than 10 mL
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialPolypropylene (PP)
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)25
  • Housing MaterialPolypropylene (PP)
  • SterileNo
  • DescriptionGD/X 25 mm Syringe Filters, 0.45 um PP; 150/Pk
  • Warranty5 years
5 Year Warranty

Key Features

  • CYTIVA Whatman™ 25-mm GD/X Syringe Filters are designed to facilitate manual filtration of hard-to-filter samples greater than 10 mL
  • 5 year warranty

More About this Item

Whatman 25-mm GD/X Syringe Filters contain a unique prefiltration stack of Whatman Multigrade GMF 150 (10:1 µm) and Grade GF/F (0.7 µm) prefilters. Syringe filters feature a polypropylene housing. Multigrade GMF 150 is a combination of two glass microfiber filters in one. Manufactured from 100% borosilicate glass, it is a combination of a coarse layer on top, meshed with a fine layer below.

The Grade GF/F filter will retain fine particles down to 0.7 µm. These prefilters, combined with the available retentate space within the device, allow you to filter even the most difficult samples with less hand force than ever before possible. Compared to the capacity of an unprotected membrane, the volume of sample filtered can be three to seven times greater. Dual magnets in funnel bottom and support base make filter changing quick and easy.

CYTIVA WHATMAN™ Warranties to served market customers are in lieu of all other warranties, expressed or implied, and CYTIVA WHATMAN™ disclaims all other warranties, including without limitation, the implied warranties of non-infringement, merchantability, fitness for a particular purpose, quiet enjoyment, system integration and data accuracy. CYTIVA WHATMAN™ limited warranties set forth in the CYTIVA WHATMAN™ warranty statement shall be enforced by and only by the served market customers.


Note: Other sizes and/or specials are available upon request. Please contact a Cole-Parmer Application Specialist at 800-323-4340 or e-mail them at [email protected].

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat