Whatman 7141-104 CYTIVA Whatman™ Sterile MCE Gridded Filter w/Pads, 0.45 um, 47 mm; 100/Pk

Representative image only.
Whatman Mfr # 7141-104 – Item # EW-29877-01
Grids are non-toxic and do not inhibit bacterial growth, ensuring sample integrity
  • Presterilized
  • 47 mm diameter
  • Gridded
  • 45 day warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialMixed Cellulose Ester
  • Pore Size (µm)0.45
  • Diameter (mm)47
  • Absorbent PadIncluded
  • DescriptionSterile MCE Gridded Filter w/Pads, 0.45 um, 47 mm; 100/Pk
  • Warranty45 days

Key Features

  • Presterilized
  • 47 mm diameter
  • Gridded
  • 45 day warranty

More About this Item

Whatman mixed cellulose ester membranes are suitable for routine applications involving aqueous solutions. Compared to pure nitrocellulose filters, these membranes have a smoother and more uniform surface as well as offering excellent color contrast for particle detection.
The membranes are available with grids to assist in manual counting procedures. The grids are printed using non-toxic ink and are completely free from bacterial growth inhibitors. The membranes provide excellent contrast between the residue or cell colonies and the filter, eliminating the need to counterstain the membrane.

CYTIVA Whatman™ Warranties to served market customers are in lieu of all other warranties, expressed or implied, and CYTIVA Whatman™ disclaims all other warranties, including without limitation, the implied warranties of non-infringement, merchantability, fitness for a particular purpose, quiet enjoyment, system integration and data accuracy. CYTIVA Whatman™ limited warranties set forth in the CYTIVA Whatman™ warranty statement shall be enforced by and only by the served market customers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat