DWK Life Sciences (Wheaton) 225543 Glass Specimen Vials, Clear with LDPE Snap Caps, 30 mL; 72/Cs

Representative image only.
DWK Life Sciences (Wheaton) Mfr # 225543 – Item # EW-08921-05
Reliably collect and store samples
  • Manufactured from WHEATON® 800 soda-lime clear glass that conforms to USP Type III requirements
  • 3 Month Product / 12 Month Parts and Labor Warranty

PRODUCT OPTIONS

$216.00USD / Case of 72

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)30
  • Tube MaterialSoda-Lime Glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap Diameter (mm)34
  • AutoclavableYes
  • Height (in)1 31/32
  • Outside Diameter (in)1 1/2
  • Height (mm)50
  • Outside Diameter (mm)37
  • DescriptionGlass Specimen Vials, Clear with LDPE Snap Caps, 30 mL; 72/Cs
  • Warranty3 Month Product / 12 Month Parts and Labor

Key Features

  • Manufactured from WHEATON® 800 soda-lime clear glass that conforms to USP Type III requirements
  • 3 Month Product / 12 Month Parts and Labor Warranty

More About this Item

Ideal for economical collection and storage of all types of samples. Clear soda-lime glass is chemically durable.
LDPE snap-on caps form an air tight seal perfect for moisture sensitive materials. Finger tab on cap allows easy removal.
Vials are packed in convenient pull-out trays, two trays per case. Case protects vials during transport and is ideal for storage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat