DWK Life Sciences (Wheaton) W348924-C Small Bottle Benchtop Roller Culture System, 230V Continental Europe

Representative image only.
DWK Life Sciences (Wheaton) Mfr # W348924-C – Item # EW-29300-44
Use with standard incubators and cold rooms – small footprint is perfect for labs with limited space!
  • Self-lubricated bearings eliminate routine maintenance issues
  • Attach up to two additional deck kits for versatility depending on your applications
  • 1 year warranty

PRODUCT OPTIONS

$1,996.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Number of Bottles Accepted2
  • Min Bottle Diameter (mm)108
  • Max Bottle Diameter (mm)121
  • Max Bottle Length (mm)290
  • Bottle Speed (rpm)0.1 to 3.8
  • Width (in)12 1/4
  • Height (in)7 1/8
  • Length (in)12 3/4
  • Width (cm)31.1
  • Height (cm)18.1
  • Length (cm)32.4
  • Plug TypeEU
  • Power (VAC)230
  • Power (watts)14
  • Power (Hz)50/60
  • DescriptionSmall Bottle Benchtop Roller Culture System, 230V Continental Europe
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • Self-lubricated bearings eliminate routine maintenance issues
  • Attach up to two additional deck kits for versatility depending on your applications
  • 1 year warranty

More About this Item

Obtain better distribution of media and uniform gassing with these benchtop rollers, designed to continuously rotate cylindrical bottles at optimum speeds. Transistorized solid state circuitry allows exact speed control of the bottles and is designed to compensate against sudden or prolonged voltage changes. Roller shafts are mounted in self-lubricated nylon bearings, which eliminate many maintenance problems. Order bottles separately.

Small bottle benchtop roller culture systems are designed to roll two bottles from 108 to 121 mm in diameter, and up to 290 mm long. Two outside rollers can be moved inward to accommodate bottles as small as 75 mm in diameter. Roller speed is 0.1 to 3.8 RPM for 100mm bottles. Order up to two additional deck kits to increase your rolling capacity.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat