Whirl-Pak B01364WA Stand-Up Bags with Labeling Area, 4 oz; 500/Box

Representative image only.
Whirl-Pak Mfr # B01364 – Item # EW-06499-16
Enjoy the ease of working with your sample in a stand-up bag!

PRODUCT OPTIONS

$123.00USD / of 500

BUY MORE & SAVE

  • 1-5$123.00USD / of 500
  • 6-29$110.70USD / of 500
  • 30-119$104.55USD / of 500
  • 120+$98.40USD / of 500

SPECS & DESCRIPTION

Specifications & Description

  • MaterialLDPE
  • Capacity (oz)4
  • ColorClear
  • Length (in)7.25
  • Width (in)3
  • Length (cm)18.415
  • Width (cm)7.62
  • Thickness (mil)2.5
  • DescriptionStand-Up Bags with Labeling Area, 4 oz; 500/Box

More About this Item

Work freely with your hands – these self-supporting polyethylene bags stand up without racks or containers. Bags are sterile and include a convenient write-on strip.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat