Wika 213.40 Forged Brass Industrial Gauge 4in 30inhg/100psi 1/2 l

Representative image only.
Wika Mfr # 50082931 – Item # EW-68051-28
Accurately measure pressure in heavy industrial environments
  • NEMA 4X (IP65) rated
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1% full-scale (ANSI/ASME Grade B)
  • Dial Size (in)4
  • Dial Size (mm)102
  • Max Pressure (PSI)100
  • Min Temperature (° F)-4
  • Max Temperature (° F)140
  • Min Temperature (° C)-20
  • Max Temperature (° C)60
  • Max Vacuum (\" Hg)30
  • Liquid FillGlycerin
  • Wetted MaterialsBrass, copper alloy
  • CaseBrass
  • Lens MaterialAcrylic
  • Process Connection1/2\" NPT(M), lower
  • Unit Of Measurement\" Hg, psi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution5\" Hg
  • DescriptionForged Brass Industrial Gauge 4in 30inhg/100psi 1/2 l
  • Warranty1 year
1 Year Warranty

Key Features

  • NEMA 4X (IP65) rated
  • 1 year warranty

More About this Item

These high-quality gauges are intended for use in adverse service conditions where pulsation or vibration exists. The solid forged-brass case and socket is resistant to shock and vibration, and is suitable for hydraulics and compressors. Liquid fill is glycerine.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat