Wika 213.53 Liquid Filled Industrial Pressure Gauge, 0 to 300 psi, 2.5" Dial, Lower

Representative image only.
Wika Mfr # 9767096 – Item # EW-68432-78
Accurately measure pressure in adverse conditions
  • Suitable for gaseous or liquid media
  • Vibration and shock resistant
  • NEMA 4X (IP 66) rated
  • 1 year warranty

PRODUCT OPTIONS

$38.41USD / Each
sign in for your price.

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2-1-2% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)300
  • Min Temperature (° F)-40
  • Max Temperature (° F)140
  • Min Temperature (° C)-40
  • Max Temperature (° C)60
  • Liquid FillGlycerin
  • Wetted MaterialsCopper alloy
  • Casestainless steel
  • Lens Materialpolycarbonate
  • Process Connection1/4\" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description2.5\" Filled Industrial Pressure Gauge, 0 to 300 psi, Lower
  • Warranty1 year
1 Year Warranty

Key Features

  • Suitable for gaseous or liquid media
  • Vibration and shock resistant
  • NEMA 4X (IP 66) rated
  • 1 year warranty

More About this Item

These gauges feature a stainless steel case for protection in harsh environments. These gauges are supplied standard with a glycerine filled case. Suitable for environments compatible with copper alloy wetted parts where vibration or pressure pulsation occur and for gaseous or liquid media that will not obstruct the pressure system.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat