Wika 232.54 2.5 Industrial Stainless Steel Gauge, 0 to 30 psi

Representative image only.
Wika Mfr # 9744908 – Item # EW-68432-57
  • 1 year warranty

PRODUCT OPTIONS

$112.92USD / Each
sign in for your price.

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2-1-2% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Min Temperature (° F)-40
  • Max Temperature (° F)140
  • Min Temperature (° C)-40
  • Max Temperature (° C)60
  • Wetted Materials316 SS
  • Case304 SS
  • Lens Materialsafety glass
  • Process Connection1/4\" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionIndustrial Stainless Steel Gauge, 0 to 30 psi
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These gauges feature 316 stainless steel wetted parts and 304 stainless steel case and bayonet ring, an adjustable pointer, a laminated safety glass window, and can be liquid-filled in the field.

WIKA stainless steel gauges are ideal for process, chemical, and petrochemical applications, oil exploration and production, power generation, pollution control equipment, and any other application requiring fine quality, long lasting pressure measurement instrumentation.


  • Center Back Mount Connection Available
  • 1/4" NPT Connection Size
  • 4" Dial Size Available

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat