Wika 4285388 Pressure Gauge 0 to 400 psi; 4" dial with 1/4" NPT(M) Connection

Representative image only.
Wika Mfr # 4285388 – Item # EW-68068-12
  • ±3-2-3 accuracy
  • All stainless steel construction
  • Gauges can be easily liquid filled in the field
  • ASME B40.100 & EN 837-1 design

PRODUCT OPTIONS

$81.25USD / Each
sign in for your price.

$128.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±3-2-3% full-scale
  • Dial Size (in)4
  • Dial Size (mm)102
  • Min Pressure (PSI)0
  • Max Pressure (PSI)400
  • Wetted Materials316L SS
  • Case304 SS
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Gauge 0 to 400 psi; 4" dial with 1/4" NPT(M) Connection

Key Features

  • ±3-2-3 accuracy
  • All stainless steel construction
  • Gauges can be easily liquid filled in the field
  • ASME B40.100 & EN 837-1 design

More About this Item

Gauges are suited for highly corrosive processes. Gauges are dry but can be liquid filled in the field for needle fluctuation reduction in highly vibration alpplications. Designed for the process industry, these economical gauges are a low-cost alternative to higher accuracy gauges but are manufactured for industrial applications where corrosive liquids and gases are present.

Applications include:
Chemical/petrochemical
Power stations
Onshore and offshore mining
Environmental technology
Mechanical engineering
Plant construction

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat