Wika 50577964 Digital Pressure Gauge Vac to 15 psi, 4" dial and 1/4" NPT(M) Process Connection

Representative image only.
Wika Mfr # 50577964 – Item # EW-68059-00
Menu-driven display provides quick setup
  • Displays in 19 standard or 1 custom engineeering units
  • Rugged stainless steel meets NEMA 4/IP65 ratings
  • User-configurable sample rate and dempening
  • MIN/MAX recall
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.05% full-scale (positive pressure); ±0.1% full-scale (negative pressure)
  • Dial Size (in)4
  • Dial Size (mm)102
  • Min Pressure (PSI)-15
  • Max Pressure (PSI)15
  • Min Temperature (° F)14
  • Max Temperature (° F)131
  • Min Temperature (° C)-10
  • Max Temperature (° C)55
  • Wetted Materials316 SS
  • CaseStainless Steel
  • Lens MaterialLexan®
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurementpsi
  • Display5-digit backlit LCD, 0.65\" H; bar graph is 0 to 100% in 20 segments
  • Battery TypeThree AA (included)
  • OutputRS-232
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionDigital Pressure Gauge Vac to 15 psi, 4\" dial and 1/4\" NPT(M) Process Connection
  • Warranty1 year
1 Year Warranty

Key Features

  • Displays in 19 standard or 1 custom engineeering units
  • Rugged stainless steel meets NEMA 4/IP65 ratings
  • User-configurable sample rate and dempening
  • MIN/MAX recall
  • 1 year warranty

More About this Item

Password-protected field calibration of CPG 1000 gauges may be initiated through the keypad. An RS232 port allows pressure reading data to be extracted directly from the gauge for off-line analysis. In addition to a ZERO function that compensates for sensor drift, large residential system pressures can be nulled using the TARE adjustment. This adjustment, when combined with the ability to create
custom engineering units for display, allows the CPG 1000 to be used in a variety of liquid level and volume measurements, easily reading units of interest, such as gallons in a tank, directly.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat