Wika 732.26 6 Differential Pressure Gauge with Membrane Sensing Element, 0-100 INWC; 6" dial

Representative image only.
Wika Mfr # 4374246 – Item # EW-68056-64
For corrosive environments with either liquid or gaseous media
  • Membrane sensing element
  • 316L stainless steel, Monel, and PTFE wetted parts
  • Halocarbon membrane fill
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1% full-scale (ANSI/ASME Grade 1A)
  • Dial Size (in)6
  • Dial Size (mm)152
  • Min Pressure (PSID)0
  • Max Pressure (PSID)3.61
  • Min Pressure (in WC)0
  • Max Pressure (in WC)100
  • Min Temperature (° F)-40
  • Max Temperature (° F)200
  • Min Temperature (° C)-40
  • Max Temperature (° C)93
  • Diaphragm FillHalocarbon
  • Wetted Materials316L SS, PTFE
  • Case316L SS
  • Lens MaterialAcrylic
  • Process Connection1/4\" NPT(F), top and bottom
  • Unit Of Measurement\" WC
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.5\" WC
  • DescriptionDifferential Pressure Gauge with Membrane Sensing Element, 0-100 INWC; 6\" dial
  • Warranty1 year
1 Year Warranty

Key Features

  • Membrane sensing element
  • 316L stainless steel, Monel, and PTFE wetted parts
  • Halocarbon membrane fill
  • 1 year warranty

More About this Item

These pressure gauges are designed for critical process applications requiring medium to high differential and process pressure. Gauge accuracy is ±1% of span and is excellent as an overpressure sensing element for applications with high spikes and vibration. Gauges can be used in a variety of applications and are designed for panel mounting.
Gauges have a sensor cell that houses opposed high- and low-side Monel membranes in a Halocarbon fill. As the high-pressure side moves against the membrane, the movement is transferred to a torque-tube assembly, which moves the dial on the gauge face to display pressure reading. Models 68056-44 to -56 are NACE MR-01-75 compliant and have a 316L SS sensor cell with Monel membranes, and measure differential pressures to 600 psi overpressure

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat