Wika 8395746 Pressure Transmitter w/ Flush Seal, 0-30 psi

Representative image only.
Wika Mfr # 8395746 – Item # EW-68077-03
Designed for cloggong media such as slurry or motor oil applications
  • Highly resistant to pressure spikes and vibration
  • Stainless steel case and wetted parts
  • 4 to 20 mA 2-wire output signal (others available)
  • Models with cooling element allow for use in high-temperature applications

PRODUCT OPTIONS

$644.50USD / Each
sign in for your price.

$175.00USD / Each

for an additional
$175.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% BFSL
  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Min Temperature (° F)-22
  • Max Temperature (° F)212
  • Min Temperature (° C)-30
  • Max Temperature (° C)100
  • Diaphragm FillSynthetic oil
  • Wetted Materials316 SS
  • Process ConnectionG1B
  • Unit Of Measurementpsi
  • Battery Type10 to 30 VDC
  • Electrical Connections4-pin L connector (DIN 43 650)
  • Output4 to 20 mA
  • Enclosure RatingIP65
  • Housing316 SS
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Transmitter w/ Flush Seal, 0-30 psi

Key Features

  • Highly resistant to pressure spikes and vibration
  • Stainless steel case and wetted parts
  • 4 to 20 mA 2-wire output signal (others available)
  • Models with cooling element allow for use in high-temperature applications

More About this Item

The S-11 transmitters feature a flush diaphragm process connection. They are specifically designed for the measurement of viscous fluids or media containing solids that may clog an NPT process connection. For high temperature media an integral cooling element is available. This option increases the maximum media temperature to 300°F (149°C).


Transmitters feature a printed circuit board that uses state-of-the-art surface mount technology and is potted in silicone gel for protection against mechanical shock, vibration, and moisture. Each transmitter is individually temperature compensated to assure accuracy and long-term stability even when exposed to severe ambient temperature variations.


A wide range of electrical connection and process connection options are available to meet almost any requirement. Contact an Applications Specialist for other options and configurations.

Applications
Hydraulics, pneumatics and vacuum
Test equipment
Liquid level measurement
Press control
Compressor control
Pump protection

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat