Wika 8990365 111.10 2.5" Standard Pressure Gauge, 0 to 60 psi, Lower Mount

Representative image only.
Wika Mfr # 8990365 – Item # EW-68434-66
Designed for long and reliable service
  • Suitable for for fluid medium
  • Ideal for compressed air sytems

PRODUCT OPTIONS

$13.00USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±3-2-3% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)160
  • Min Temperature (° F)-40
  • Max Temperature (° F)140
  • Min Temperature (° C)-40
  • Max Temperature (° C)60
  • Wetted MaterialsCopper alloy
  • CaseABS plastic
  • Lens Materialacrylic
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog display
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description111.10 2.5" Standard Pressure Gauge, 0 to 60 psi, Lower Mount

Key Features

  • Suitable for for fluid medium
  • Ideal for compressed air sytems

More About this Item

Our standard pressure gauges are designed for long and reliable service under rugged conditions. Typical applications are for pumps, hydraulic and pneumatic systems, compressors, as a contractor's gauge and for many other applications where the measured media does not corrode brass.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat