Wika 9690463 1.5" Pressure Gauge, 0 to 100 psi, Back Mount

Representative image only.
Wika Mfr # 9690463 – Item # EW-68430-12
  • 1 year warranty

PRODUCT OPTIONS

$22.21USD / Each
sign in for your price.

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±3-2-3% full-scale
  • Dial Size (in)2
  • Dial Size (mm)51
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)-40
  • Max Temperature (° F)140
  • Min Temperature (° C)-40
  • Max Temperature (° C)60
  • Wetted MaterialsCopper alloy
  • CaseABS plastic
  • Lens Materialacrylic
  • Process Connection1/8\" NPT(M), back
  • Unit Of Measurementpsi, kg/cm²
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description1.5\" Pressure Gauge, 0 to 100 psi, Back Mount
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Our Standard Pressure Gauges are designed for long and reliable service under rugged conditions. Some typical applications are for pumps, hydraulic and pneumatic systems, compressors, and many more applications where liquid and gases do not corrode brass. The accuracy of the gauges is ± 3/2/3% of span in all sizes and they are available from 30 psi to 5000 psi. Vacuum ranges and compound ranges are available upon request.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat