Wika C-10 Pressure Transmitter, 0 to 3000 psi

Representative image only.
Wika Mfr # 8354753 – Item # EW-68446-85
Rugged design withstands high shock, vibration, and moisture
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% BFSL
  • Min Pressure (PSI)0
  • Max Pressure (PSI)3000
  • Min Temperature (° F)-22
  • Max Temperature (° F)212
  • Min Temperature (° C)-30
  • Max Temperature (° C)100
  • Wetted Materials316 SS
  • Process Connection1/4\" NPT(M)
  • Battery Type10 to 30 VDC
  • Electrical ConnectionsDIN 43 650 with mini L-plug connector
  • Output4 to 20 mA (2-wire)
  • Enclosure RatingIP65
  • Housing304 SS
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Transmitter, 0 to 3000 psi
  • Warranty2 year
Two year warranty

Key Features

  • 2 year warranty

More About this Item

These WIKA pressure transmitters and transducers are precision engineered to meet the price and performance requirements of Original Equipment Manufacturers. Each unit undergoes extensive quality control testing and calibration to achieve an accuracy < 0.50% full scale. The printed circuit boards use state-of-the-art surface mount technology and are potted in silicone gel for protection against mechanical shock, vibration, and moisture. Each unit is temperature compensated to assure accuracy and long- term stability when exposed to severe ambient temperature variations.

They provide a rugged design featuring excellent vibration resistance and long service life. OEM applications include hydraulics, pneumatics, press control, compressor control, pump protection and numerous other process

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat