Wika DG-10-S Stainless Steel Digital Gauge ~ 0 to 145 psi, 1/4" NPT(M)

Representative image only.
Wika Mfr # 50365495 – Item # EW-68052-60
Durable process gauges offer precise pressure readings
  • Accuracy of ±0.25% best-fit-straight-line

PRODUCT OPTIONS

$416.50USD / Each
sign in for your price.

$172.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% BFSL
  • Dial Size (in)3
  • Dial Size (mm)76
  • Min Pressure (PSI)0
  • Max Pressure (PSI)145
  • Min Temperature (° F)-4
  • Max Temperature (° F)185
  • Min Temperature (° C)-20
  • Max Temperature (° C)85
  • Wetted Materials316 SS
  • CaseStainless Steel
  • Lens MaterialPolyester film
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, bar, mPa
  • Display4-digit LCD, 0.43"H
  • Battery TypeTwo AA (included)
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.1 psi
  • DescriptionStainless Steel Digital Gauge ~ 0 to 145 psi, 1/4" NPT(M)

Key Features

  • Accuracy of ±0.25% best-fit-straight-line

More About this Item

Stainless steel digital pressure gauges feature a large seven-segment, four-digit LCD with bar graph for easy and quick pressure readings. Gauges have min/max readings and choice of units: psi, bar, or mPa. Pressure sensor is manufactured to provide high accuracy and long-term stability. Gauges up to 600 psi use ceramic sensor technology. Gauges 1450 psi and higher use thin film sensor technology. Optional rubber boot 68052-90 offers protection against rough use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat