Wika E-10 Explosion Proof Pressure Transmitter, 0 to 5000 psig

Representative image only.
Wika Mfr # 4365115 – Item # EW-68446-58
  • FEATURES
  • Explosion proof rating approvals
  • Available with 4-20mA 2-wire or 1-5 Volt, or 0.5-4.5 ratiometric 3-wire output signals (voltage output at an additional cost)
  • Engineered to meet the harsh demands of industrial applications
  • NACE approved wetted parts

PRODUCT OPTIONS

$540.00USD / Each
sign in for your price.

$175.00USD / Each

for an additional
$175.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale (BFSL)
  • Min Pressure (PSI)0
  • Max Pressure (PSI)5000
  • Min Temperature (° F)-22
  • Max Temperature (° F)212
  • Min Temperature (° C)-30
  • Max Temperature (° C)100
  • Wetted Materials316 SS, Elgiloy
  • Case316 SS
  • Process Connection1/2" NPT(M)
  • Battery Type10 to 30 VDC
  • Electrical Connections1/2" male conduit
  • Electrical termination6-ft (1.8-m) cable
  • Output4 to 20 mA (2-wire)
  • Enclosure RatingNEMA 4, IP67
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionExplosion Proof Pressure Transmitter, 0 to 5000 psig

Key Features

  • FEATURES
  • Explosion proof rating approvals
  • Available with 4-20mA 2-wire or 1-5 Volt, or 0.5-4.5 ratiometric 3-wire output signals (voltage output at an additional cost)
  • Engineered to meet the harsh demands of industrial applications
  • NACE approved wetted parts
  • Retrofits many existing applications

More About this Item

These explosion proof pressure transmitters are specifically designed to meet the durability and performance requirements of industrial applications. These pressure transmitters feature an industry standard 4-20 mA 2-wire signal output, NEMA 4 (IP 67) weather protection, and are extremely resistant to pressure spikes, vibration, and moisture intrusion. The NACE approved wetted parts materials provide extra resistance against sulfide stress cracking when exposed to gases containing sulphur.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat