Wika S-10-3A Transmitter, 3a, w/ Heat Sink, 100" Wc, 4-20 mA

Representative image only.
Wika Mfr # 4361861 – Item # EW-68056-08
Integral Cooling Extension Enables Use in High Temperature Applications
  • Meets 3A sanitary criteria for food and pharmaceutical applications
  • 4 to 20 mA output signal

PRODUCT OPTIONS

$891.75USD / Each
For better pricing please sign in.

$166.70USD / Each

for an additional
$166.70USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% BFSL
  • Min Pressure (in WC)-100
  • Max Pressure (in WC)100
  • Min Temperature (° F)-22
  • Max Temperature (° F)350
  • Min Temperature (° C)-30
  • Max Temperature (° C)177
  • Diaphragm FillVegetable oil (KN 13)
  • Wetted Materials316 SS
  • Process Connection2" Tri-Clamp®
  • Unit Of Measurement" WC
  • Battery Type10 to 30 VDC
  • Electrical ConnectionsDIN 43 650 plug
  • Output4 to 20 mA
  • HousingStainless Steel
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Height (in)5 1/2
  • Height (cm)14
  • DescriptionTransmitter, 3a, w/ Heat Sink, 100" Wc, 4-20 mA

Key Features

  • Meets 3A sanitary criteria for food and pharmaceutical applications
  • 4 to 20 mA output signal

More About this Item

Pressure transmitters are designed for pressure level measurement in food, pharmaceutical, cosmetic, and beverage applications. They feature 0.25% accuracy, welded stainless steel construction, and a very wide operating temperature range. The heat sink extension makes this unique and highly accurate transmitter ideal for very high temperature applications. Transmitters are designed for steam in place and clean in place maintenance procedures and have food-grade KN 13 vegetable oil diaphram liquid fill. Transmitters can be field calibrated by removing external electrical connection and retaining ring to access the zero and span adjustments.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat