Winters Instruments PSQ15604 3A Approved Sanitary Pressure Gauge; 100 psi and 1 1/2" Connection; 4" Gauge

Representative image only.
Winters Instruments Mfr # PSQ15604 – Item # EW-68057-92
Ideal for food, beverage, and chemicals
  • Quality series for all sanitary gauge systems
  • Food grade glycerin filling standard
  • Electro-polish finish
  • Industrial grade polycarbonate lens standard
  • Clean-In-Place and steam-in-place design
  • 0.75”, 1.5” and 2” Tri-Clamp® connections bottom and back
  • ASME B40.100 compliant
  • CRN Registered
  • 5 year warranty
  • 5 year warranty

PRODUCT OPTIONS

$593.50USD / Each

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1% full-scale
  • Dial Size (in)4
  • Dial Size (mm)102
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)0
  • Max Temperature (° F)250
  • Min Temperature (° C)-18
  • Max Temperature (° C)121
  • Diaphragm FillGlycerin
  • Wetted Materials316L SS
  • Case304 SS
  • Lens MaterialPolycarbonate
  • Process Connection1-1/2\" Tri-Clamp®
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description3A Approved Sanitary Pressure Gauge; 100 psi and 1 1/2\" Connection; 4\" Gauge
  • Warranty5 years
5 Year Warranty

Key Features

  • Quality series for all sanitary gauge systems
  • Food grade glycerin filling standard
  • Electro-polish finish
  • Industrial grade polycarbonate lens standard
  • Clean-In-Place and steam-in-place design
  • 0.75”, 1.5” and 2” Tri-Clamp® connections bottom and back
  • ASME B40.100 compliant
  • CRN Registered
  • 5 year warranty
  • 5 year warranty

More About this Item

Designed for clean-in-place and steam-in-place use, these sanitary gauges are 3A compliant to standard 74-05. Gauges feature food-grade glycerin fill for reduced pointer fluctuation, polycarbonate lens, and a high polished finish to Ra of 8 microinches. Choose from 2 1/2" (63 mm) and 4" (102 mm) diameter gauges. Other diaphragm and case fills are available—contact an Application Specialist.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat