Worthington LS750B-R Dewars with Rack Storage Systems, 35 Liters, 4.0" Neck ID

Representative image only.
Worthington Mfr # LS750B-R – Item # EW-03779-60
Safely store samples up to eleven months without replenishing Liquid Nitrogen
  • 3 year warranty

PRODUCT OPTIONS

$3,484.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (Liters)35
  • Neck Inside Diameter (ID) (in)4 11/16
  • Neck Inside Diameter (ID) (cm)11.9
  • Outside Diameter (OD) (in)18 13/16
  • Outside Diameter (OD) (cm)47.8
  • Static Holding Time (days)130
  • Evaporation (Liters/day)0.27
  • Tubes Held750
  • Height (in)26 5/16
  • DescriptionDewars with Rack Storage Systems, 35 Liters, 4.0" Neck ID
  • Warranty3 year
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

These Dewars with canister and rack storage systems offer long-term, cost-effective storage for cells, tissues, and other biological samples. Canisters hold samples in either the vapor or liquid phase depending on the liquid nitrogen level. Temperatures are maintained from –184°C under the closed necktube core to –196°C at the liquid nitrogen level.

Choose from seven different capacities and three different neck diameters to suit your storage requirements. Dewar models 03778-36, -41 and 03779-31 require less frequent liquid nitrogen refilling for long-term, worry-free storage.

All models feature lightweight construction for easy handling. Ribbed-body design and high-strength aluminum construction ensure durability.

Each Dewar comes with canisters or racks to hold any combination of cryogenic vials, tubes, or sample containers. Canister handles are numbered for easy identification and trouble-free sample retrieval. To transport your Dewars easily, order an optional roller base below.
Use measuring rod 03778-60 (sold separately) to determine and maintain correct liquid nitrogen level.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat