WTW 2CA300 Cond 3310 meter kit and LR 325/01 probe

Representative image only.
WTW Mfr # 2CA304 – Item # EW-19706-53
A rugged line of conductivity meters with a range of features, benefits, and price points to meet every application and budget!
  • Innovative waterproof USB connection for ultra-flexible data output
  • Rugged, waterproof housing is great for the field or the lab
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min Conductivity0 to 1000 mS (seven-scale autoranging)
  • Conductivity Resolution0.01 or 0.1 μS; 0.001, 0.01, or 0.1 mS
  • Conductivity Accuracy±0.5% FS ±1 LSD
  • Cell ConstantFixed at K = 0.010; calibratable from 0.450 to 0.500, 0.800 to 0.880
  • Min TDS0 to 1999 ppm, 0.0 to 199.9 ppt
  • TDS Resolution1 ppm; 0.01 or 0.1 ppt
  • TDS Accuracy±0.5% of reading
  • Min Salinity0 to 70 ppt
  • Salinity Resolution0.1 ppt; 0.01%
  • Salinity Accuracy±0.1 from 5 to 25°C, ±0.2 from 25 to 30°C
  • Temperature Accuracy±0.1°C
  • Temperature compensationAutomatic
  • InterfaceUSB
  • Data Logging (points)200 manual data points, 5000 automatic points
  • WaterproofYes
  • Battery4 x AA batteries (included)
  • Width (cm)17.78
  • Height (cm)7.9375
  • Width (in)7
  • Length (in)2 1/4
  • Height (in)3 1/8
  • DescriptionCond 3310 meter kit and LR 325/01 probe
  • Warranty3 year
3 Year WarrantyConformite EuropeenneIP 67ISO9001:2000 Certified Supplier

Key Features

  • Innovative waterproof USB connection for ultra-flexible data output
  • Rugged, waterproof housing is great for the field or the lab
  • 3 year warranty

More About this Item

Durable, I67-rated meters feature a 100% waterproof and easy-to-clean keypad. Silicone rubber keys provide tactile feedback for error-free operation. The large graphic display allows for excellent readability even under difficult lighting conditions. A built-in calibration timer ensures more reliable results.

Meter provide extended data memory for logging up to 5000 GLP-compliant data sets. Time-controlled datalogging function offers adjustable data collection intervals—ideal for long-term field monitoring. A special “sleep” mode saves power and extends battery life when performing long-term monitoring. Nonvolatile memory saves all stored data even if battery power is lost. Data transfer to PC is made
simple via the unique waterproof mini-USB interface.

Meters include: CD-ROM and four AA batteries.

Meter kits add: specified probe, calibration solutions, stand, beaker, and hard carrying case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat