WTW 3C30-010 Cond 1970i Heavy-Duty Conductivity Meter

Representative image only.
WTW Mfr # 3C30010 – Item # EW-19707-20
Portable, rugged, waterproof - great for use in the lab, plant, or field
  • Built-in rechargeable battery provides up to 800 hours of operation - ideal for field use
  • Adjustable temperature coefficient and reference temperature
  • Meter accepts probes with cable lengths up to 100-m (330-ft)
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Conductivity Accuracy±0.5% FS + 1 LSD
  • TDS Resolution1 ppm
  • TDS Accuracy±2% FS
  • Min Salinity0 to 70 ppt
  • Salinity Resolution0.1 ppt
  • Salinity Accuracy±0.2% FS
  • Temperature Accuracy±0.1 °C
  • Temperature compensationAutomatic or manual
  • Temperature Coefficientnonlinear, linear (0.01 to 2.99%/°C)
  • InterfaceRS-232
  • WaterproofYes
  • Width (cm)23.01875
  • Height (cm)19.05
  • Width (in)9 1/16
  • Length (in)3 3/8
  • Height (in)7 1/2
  • DescriptionCond 1970i Heavy-Duty Conductivity Meter
  • Warranty3 year
3 Year WarrantyIP 67ISO9001:2000 Certified Supplier

Key Features

  • Built-in rechargeable battery provides up to 800 hours of operation - ideal for field use
  • Adjustable temperature coefficient and reference temperature
  • Meter accepts probes with cable lengths up to 100-m (330-ft)
  • 3 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat