WTW OxiTop IS BOD Measurement System, 6 Samples

Representative image only.
WTW Mfr # 208210 – Item # EW-59354-02
Eliminate daily checks and increase data reliability with automated BOD testing
  • Data is automatically stored in the measuring head
  • Readings are given directly in mg/L
  • Sample dilution is not required, saving you time
  • AutoTemp function delays start of test until sample temperature stabilizes
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeLED
  • Min Dissolved Oxygen (mg/L (ppm))0
  • Max Dissolved Oxygen (mg/L (ppm))4000
  • Batterytwo 3 V lithium (included) per head
  • Height (cm)6.9
  • Diameter (cm)7
  • Height (in)2 3/4
  • Diameter (in)2 3/4
  • DescriptionBOD Measurement System, 6 Samples
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP54 Rated

Key Features

  • Data is automatically stored in the measuring head
  • Readings are given directly in mg/L
  • Sample dilution is not required, saving you time
  • AutoTemp function delays start of test until sample temperature stabilizes
  • 1 year warranty

More About this Item

These OxiTop automated BOD measurement systems provide a ready-to-use solution for both small and large laboratories. Choose the OxiTop IS system when a small number of tests need to be performed. Systems are available in 6- and 12-place configurations and include everything you need to begin testing.


Convenient and simple to use — place the OxiTop measuring head directly on the BOD bottle containing the sample. The head senses pressure changes caused by cellular respiration within the closed system and converts that data into BOD values. The measurements are then stored in the imbedded memory for later retrieval.


The included IS stirrer base maintains constant temperature and distributes oxygen evenly throughout the sample. Order the optional thermostat box to incubate samples at 20°C; the box measures 16-3/4"W x 14-3/4"H x 23-5/8"D (42.5 x 37.5 x 60 cm) and can accommodate an entire 12-place OxiTop system.


OxiTop IS System uses the OxiTop measuring head with an LED display. The head automatically stores one value every 24 hours for five days. This system is best suited for fewer tests since programming and data recording must be done by hand.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat