Yamato ADP-21 PID-controlled vacuum drying oven, 0.35 cu ft, 120 VAC

Representative image only.
Yamato Mfr # ADP-21 – Item # EW-33950-00
PID-Controlled vacuum drying ovens with vacuum and purge valves located on top of oven for easy access
  • Reversible door opens from the left or the right
  • Interior constructed of type 304, stainless steel with cold rolled steel exterior and melamine resin finish
  • Rock wool heating insulation
  • Decompressed chamber direct heating method
  • Heater Mica heater, 0.68kW (Model 33950-10 features a Mica heater, 1.05kW)
  • Vacuum gauge Bourdon tube type, 101 to 0kPa (Gauge pressure)
  • Tempered glass observation window (12 mm thickness) and polycarbonate resin plate
  • PlD temperature control by microprocessor
  • Digital temperature setting method with up/down key
  • Electric leakage breaker safety countermeasures
  • Temperature control accuracy ±1.5degC (at 150degC)
  • Time to maximum temperature approx. 70 minutes (model 33950-10 approximately 100 min.)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)0.35
  • Capacity (Liters)9.9085
  • Min Temperature (° F)104
  • Max Temperature (° F)464
  • Min Temperature (° C)40
  • Max Temperature (° C)240
  • Temperature Uniformity±0.8 at 150⁰C
  • Temperature Control Accuracy±1.5⁰C (at 150⁰C)
  • Resolution0.1C
  • Vacuum Range101 to 0.1 kPa (at absolute pressure), 760 to 1 mm Hg
  • Chamber Width (in)7 7/8
  • Chamber Height (in)7 7/8
  • Chamber Depth (in)9 3/4
  • Chamber Width (cm)20.0025
  • Chamber Height (cm)20.0025
  • Chamber Depth (cm)24.765
  • Vacuum DisplayBourdon tube type, 101 to 0kPa (Gauge pressure)
  • Number of Shelves2
  • Number of Shelf Positions2
  • Control TypeMicroprocessor
  • Display4-digit LED
  • Power (VAC)115
  • Power (Hz)50/60
  • ConstructionStainless steel interior
  • DescriptionPID-controlled vacuum drying oven, 0.35 cu ft, 120 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Reversible door opens from the left or the right
  • Interior constructed of type 304, stainless steel with cold rolled steel exterior and melamine resin finish
  • Rock wool heating insulation
  • Decompressed chamber direct heating method
  • Heater Mica heater, 0.68kW (Model 33950-10 features a Mica heater, 1.05kW)
  • Vacuum gauge Bourdon tube type, 101 to 0kPa (Gauge pressure)
  • Tempered glass observation window (12 mm thickness) and polycarbonate resin plate
  • PlD temperature control by microprocessor
  • Digital temperature setting method with up/down key
  • Electric leakage breaker safety countermeasures
  • Temperature control accuracy ±1.5degC (at 150degC)
  • Time to maximum temperature approx. 70 minutes (model 33950-10 approximately 100 min.)
  • 1 year warranty

More About this Item

These microprocessor-based ovens are accurate and reliable. Large, flat heater embedded behind the chamber wall provides excellent temperature uniformity and quick heating times. A self-diagnostic function visually alerts you and turns off the circuit heater if the temperature sensor, triac, or heater malfunctions.
Ovens are well built and virtually maintenance-free. Silicone door gasket and positive door latch ensure a tight seal. Vacuum and purge valves are located on top of oven for easy access; connections accept 3/8" ID tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat