This item is now discontinued. View the direct replacement: EW-33959-06 or browse similar items

Yamato DKN-602 Programmable Mechanical Convection Ovens; 5.3 cu ft, 110 VAC

Representative image only.
Yamato Mfr # DKN-602 – Item # EW-33952-10
Self-diagnostic function alerts you to sensor or heater malfunctions
  • Oven calibration functions are ideal for validation work
  • Easily read set point and actual temperatures on LED display

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)5
  • Capacity (Liters)141.55
  • Min Temperature (° F)41
  • Max Temperature (° F)500
  • Min Temperature (° C)Ambient ±5
  • Max Temperature (° C)260
  • Temperature Uniformity±0.8 at 150⁰C
  • Chamber Width (in)23 1/2
  • Chamber Height (in)20
  • Chamber Depth (in)20
  • Chamber Width (cm)59.69
  • Chamber Height (cm)50.8
  • Chamber Depth (cm)50.8
  • Rise Time75 minutes to maximum temperature
  • Number of Shelves2
  • Control TypePID microprocessor
  • Power (VAC)110
  • Power (Hz)50/60
  • Power (amps)14
  • ConstructionStainless steel interior
  • DescriptionProgrammable Mechanical Convection Ovens; 5.3 cu ft, 110 VAC

Includes

2 stainless steel shelves (33959-07 includes four stainless steel shelves), a 6-ft power cord with U.S. standard plug on 115 VAC models (no plug on 220 VAC models).

Key Features

  • Oven calibration functions are ideal for validation work
  • Easily read set point and actual temperatures on LED display

More About this Item

These ovens feature excellent uniformity, autotune, calibration offset, and zero-span calibration. Self-diagnostic functions alert you both visually and audibly if sensor or heater malfunctions; heater circuit automatically turns off. LED display shows set temperature, actual temperature, and overtemperature set point. Input up to 15 segment/30 step programs including automatic start, automatic stop, and ramp-and-soak modes through the keypad.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat