Yamato RE-301-BW Rotary Evaporator with vertical glassware, water bath, 115V/60Hz

Representative image only.
Yamato Mfr # RE-301-BW – Item # EW-28622-25
Quality, digital units for easy repetition
  • Standard motorized lift for easy height adjustment
  • Three glassware configurations to suit your requirements

PRODUCT OPTIONS

$4,365.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Condenser TypeVertical
  • Min Speed (rpm)5
  • Max Speed (rpm)250
  • Joint Size29/38
  • Evaporation Flask Size100 to 2000mL
  • Capacity1 L
  • Lift MechanismMotorized
  • Bath TypeWater
  • Bath Capacity (L)4
  • Max Temperature (° C)90
  • Temperature Resolution
  • Vacuum SealPTFE
  • Power (VAC)115
  • Power (watts)1440
  • Power (Hz)50/60
  • Width (in)25 1/4
  • Height (in)28
  • Depth (in)15 3/4
  • Width (cm)64
  • Height (cm)72
  • Depth (cm)40
  • DescriptionRotary Evaporator with vertical glassware, water bath, 115V/60Hz

Includes

rotary evaporator, water or oil heating bath (optional), condenser set, motorized lift, evaporating and receiving flasks (each 1 L), and 6-ft power cord.

Key Features

  • Standard motorized lift for easy height adjustment
  • Three glassware configurations to suit your requirements

More About this Item

These rotary evaporators were designed for ease of use. Each unit comes standard with digital display for both bath temperature and rotational speed, allowing you to record and repeat parameters easily. The movable rotary joint accommodates different size glassware and allows for a change in the contact position of the vacuum seal. Quick release evaporating flask allows for easier addition and removal of sample. Built-in safety feature shuts off rotary evaporator if abnormalities are detected.


Bath is available for either water or oil use. Water bath operates to 100°C; oil bath operates to 180°C. Each bath is made of stainless steel insert, which is easily removed for cleanup. Heat resistant resin exterior prevents burns. Built-in timer can be set from 0 to 999 hours. Safety features include automatic overload protection and bath level sensor.

Digital Rotary Evaporators feature a brushless motor with speed setting from 10 to 250 rpm. Digital display shows rotation speed and is controlled by a manual knob. Choose from three glassware configurations: diagonal condenser is ideal for standard distillations; vertical condenser uses less bench space and is for distillations with high boiling point requirements; cold-trap condenser is used for cooling with ice.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat