Yamato RE-601-AW Digital Rotary Evaporator System, Diagonal, Water Bath; 115V

Representative image only.
Yamato Mfr # RE-601-AW – Item # EW-28623-00
Quality, digital units for easy repetition
  • Standard motorized lift for easy height adjustment
  • Three glassware configurations to suit your requirements

PRODUCT OPTIONS

$7,607.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Condenser TypeDiagonal
  • Min Speed (rpm)5
  • Max Speed (rpm)250
  • Joint Size29/38
  • Evaporation Flask Size100 to 2000mL
  • Capacity1 L
  • Lift MechanismMotorized
  • Bath TypeWater
  • Bath Capacity (L)4
  • Max Temperature (° C)90
  • Temperature Resolution
  • Vacuum SealPTFE
  • Power (VAC)115
  • Power (watts)1440
  • Power (Hz)50/60
  • Width (in)32 19/32
  • Height (in)28
  • Depth (in)15 3/4
  • Width (cm)82.77
  • Height (cm)72
  • Depth (cm)40
  • DescriptionDigital Rotary Evaporator System, Diagonal, Water Bath; 115V

Includes

rotary evaporator, water or oil heating bath (optional), condenser set, motorized lift, evaporating and receiving flasks (each 1 L), and 6-ft power cord.

Key Features

  • Standard motorized lift for easy height adjustment
  • Three glassware configurations to suit your requirements

More About this Item

These rotary evaporators were designed for ease of use. Each unit comes standard with digital display for both bath temperature and rotational speed, allowing you to record and repeat parameters easily. The movable rotary joint accommodates different size glassware and allows for a change in the contact position of the vacuum seal. Quick release evaporating flask allows for easier addition and removal of sample. Built-in safety feature shuts off rotary evaporator if abnormalities are detected.


Bath is available for either water or oil use. Water bath operates to 100°C; oil bath operates to 180°C. Each bath is made of stainless steel insert, which is easily removed for cleanup. Heat resistant resin exterior prevents burns. Built-in timer can be set from 0 to 999 hours. Safety features include automatic overload protection and bath level sensor.

Programmable Rotary Evaporators offer the same features as the digital rotary evaporators, plus ten programmable settings to make setup and running easier. Units also feature a vacuum regulator to help monitor and set the vacuum and vapor temperatures. Units can also control and monitor bath settings and will shut off if a malfunction is detected.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat