YSI 3100-230 Conductivity Meter; 230 VAC

Representative image only.
YSI Mfr # 031037 – Item # EW-19755-20
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeLCD
  • Min Conductivity0 to 499.9 µS, 0 to 4999 µS, 0 to 49.99 mS, 0 to 499.9 mS
  • Conductivity Resolution0.1 or 1 μS; 0.01, 0.1, or 1 mS
  • Conductivity Accuracy±0.05% FS
  • TDS Resolution1 ppm; 0.1 ppt
  • Min Salinity0 to 80 ppt
  • Salinity Resolution0.1 ppt; 0.01%
  • Salinity Accuracy±2% FS
  • Min Temperature (° C)-5
  • Max Temperature (° C)90
  • Min Temperature (° F)23
  • Max Temperature (° F)194
  • Temperature compensationAutomatic
  • InterfaceRS-232
  • WaterproofYes
  • Power (VAC)230
  • Width (cm)22.86
  • Height (cm)11.43
  • Width (in)9
  • Length (in)9 1/2
  • Height (in)4 1/2
  • DescriptionConductivity Meter; 230 VAC
  • Warranty2 year
Two year warrantyUL Listed to Canadian safety standards.Canadian Standards AssociationISO9001:2000 Certified Supplier

Key Features

  • 2 year warranty

More About this Item

Meter measures temperature, salinity, and conductivity. It runs a self-diagnostic test sequence every time you turn it on to ensure smooth operation. The instrument uses forced-current measurement technology, and other features include direct-reading digital display adjustable temperature coefficient, reference temperature, and automatic temperature compensation. Order conductivity cells separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat