This item is now discontinued. We recommend the following as suggested replacements: EW-59353-70

YSI 626281 ProODO Optical Dissolved Oxygen Meter

Representative image only.
YSI Mfr # 626281 – Item # EW-59353-00
Optical technology reduces probe maintenance and calibration costs for long-term savings
  • No electrodes to clean or solutions to change
  • Expanded range of 0 to 500% saturation for high-level oxygen readings
  • Waterproof IP67-rated case and connections make the ProODO perfect for field use
  • Nonconsumptive luminescent method eliminates the need for stirring
  • Probes sold seperately
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min Salinity0 to 70 ppt
  • Min Dissolved Oxygen0 to 50 ppm
  • Dissolved Oxygen Resolution0.01 ppm
  • Dissolved Oxygen Accuracy±0.1mg or 1% of reading
  • Temperature Accuracy±0.2°C
  • Temperature compensationAutomatic
  • InterfaceUSB
  • WaterproofYes
  • Battery2 x C batteries (included)
  • Width (cm)8.255
  • Height (cm)21.59
  • Width (in)3 1/4
  • Length (in)2 1/4
  • Height (in)8 1/2
  • DescriptionProODO Optical Dissolved Oxygen Meter
  • Warranty3 year
3 Year Warranty

Key Features

  • No electrodes to clean or solutions to change
  • Expanded range of 0 to 500% saturation for high-level oxygen readings
  • Waterproof IP67-rated case and connections make the ProODO perfect for field use
  • Nonconsumptive luminescent method eliminates the need for stirring
  • Probes sold seperately
  • 3 year warranty

More About this Item

The YSI ProODO meter uses optical technology for increased DO stability, accuracy, and response times. Additional benefits include no warm-up period and no probe fouling. Backlit display and keypad are ideal for low-light and dark conditions. Multiple menu languages are supported. Meter stores up to 5000 data sets for long-term field use. Output readings to desktop software via USB connection.

Probes are user replaceable and are available with cable lengths from 1 to 100 meters. “Smart” digital sensors store calibration data allowing probes to be interchanged to different meters without recalibration. Calibrations hold up to one year. Probes with cables 13-ft (4-m) and longer come with a convenient cable management kit.

The ProODO does not need a flowing sample making it well-suited for applications where stirring is undesirable such as deep-water profiling, and reducing the possibility of operator error.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat