Zefon Cassette, 37 mm, 3 Piece, 5.0 µm, PVC, CL Band; 50/Bx

Representative image only.
Zefon Item # EW-60062-23
Fully assembled and preloaded with PVC membrane
  • Leak-free design—eliminates sample loss
  • Preloaded with 5.0 µm PVC filter membrane
  • Clear styrene housing for easy viewing of sample
  • Conform to most NIOSH standards
  • Gravimetric stability: <0.5% after 24 hours at 48% RH at 122°F (50°C)
  • Three-piece clear styrene housing
  • 37-mm diameter PVC membrane
  • Clear band offers added leak protection

PRODUCT OPTIONS

$187.00USD / Box of 50

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPVC
  • Pore Size (µm)5
  • Diameter (mm)37
  • Ash (%)1
  • DescriptionCassette, Preloaded, 37 mm, 3 Piece, Styrene, 5.0 µm, PVC, Clear Band; 50/BX

Key Features

  • Leak-free design—eliminates sample loss
  • Preloaded with 5.0 µm PVC filter membrane
  • Clear styrene housing for easy viewing of sample
  • Conform to most NIOSH standards
  • Gravimetric stability: <0.5% after 24 hours at 48% RH at 122°F (50°C)
  • Three-piece clear styrene housing
  • 37-mm diameter PVC membrane
  • Clear band offers added leak protection

More About this Item

Make air sampling fast and simple with preassembled, preloaded filter cassettes. Cassettes come preloaded with PVC membrane filter which is used to sample for airborne metals, silica, or dust. Select from 25-mm or 37-mm diameter membrane filters and two- or three-piece housing to meet NIOSH, OSHA, and EPA standards. Cassettes are preloaded in an ISO 9001:2015-certified facility ensuring high quality control standards.

Clear styrene housing provides excellent visibility, allowing you to confirm that the filter media is installed and working properly. Models with clear shrink band provide added leak protection. To ensure tamper resistance, select model with security band that goes over the end plugs.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat